The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BN4121206CHSS
Wiegmann Enclosures, BN4-CHSS Series
In stock
Item Number
BN4121206CHSS
MFG Item Number
BN4121206CHSS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, BN4-CHSS Series
Enclosure, 12in.Hx12in.Wx6in.D, N4X,
BN4-CHSS Series Information
Nema Types 4, 4X, 12 and 13 UL E6924; CSA LL66078 16 Gauge Stainless Steel Smooth Grained Finish Continuous Hinge Door BN4‑CHSS Series enclosures provide unmatched protection for housing electrical components in highly corrosive environments. These are ideal for use in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.
External Mounting Feet Grounding Provisions Provided Continuously Welded Seams Optional Back Panel
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BN4121206CHSS
Item Number
BN4121206CHSS
Manufacturer
Wiegmann
Product Series
BN4-CHSS
Family Series
Wiegmann Enclosures, BN4-CHSS Series
Material
304 Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Clamps
Options Included
Gasketed Cover, Mounting Feet
Panel Included
No
NEMA Rating
NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Nominal Height
12 "
Nominal Width
12 "
Nominal Depth
6 "
Approvals
CSA, UL
Net Weight
11.47 lbs
Gross Weight
11.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved