BN4141206CH
Wiegmann Enclosures, BN4-CH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BN4141206CH

Wiegmann Enclosures, BN4-CH Series
In stock
Item Number
BN4141206CH
MFG Item Number
BN4141206CH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, BN4-CH Series
Item #
BN4141206CH
Enclosure, 14in.Hx12in.Wx6in.D, N4,

BN4-CH Series Information

  • Nema Types 4, 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
BN4‑CH Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. These provide protection where equipment is hosed down, very wet, or in outdoor applications.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BN4141206CH
Item Number BN4141206CH
Manufacturer Wiegmann
Product Series BN4-CH
Family Series Wiegmann Enclosures, BN4-CH Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Options Included Gasketed Cover
Panel Included No
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Nominal Height 14 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved