C1212
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C1212

Wiegmann Wireway
In stock
Item Number
C1212
MFG Item Number
C1212
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
C1212
Wireway Connector, 12in.Hx12in.W, N1,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C1212
Item Number C1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Box Connector
Approvals cULus
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved