E0404
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E0404

Wiegmann Wireway
In stock
Item Number
E0404
MFG Item Number
E0404
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
E0404
End Cap, 4in.x4in., w/Knockouts

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E0404
Item Number E0404
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style End Cap
Nominal Length 4 "
Approvals cULus
Net Weight 0.4 lbs
Gross Weight 0.44 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved