The store will not work correctly when cookies are disabled.
E0606NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
End Cap, 6in.x6in., No Knockout
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E0606NK |
Item Number |
E0606NK |
Manufacturer |
Wiegmann |
Family Series |
Wiegmann Wireway |
Cover Design |
Hinge Cover |
Composition |
Steel |
Style |
End Cap |
Nominal Length |
6 " |
NEMA Rating |
NEMA 1 |
Approvals |
cULus |
Net Weight |
0.895 lbs |
Gross Weight |
0.95 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved