E1212NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1212NK

Wiegmann Wireway
In stock
Item Number
E1212NK
MFG Item Number
E1212NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
E1212NK
End Cap, 12in.x12in., w/o Knockouts

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1212NK
Item Number E1212NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style End Cap
Approvals cULus
Net Weight 19 lbs
Gross Weight 19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved