FK1212
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FK1212

Wiegmann Enclosures
In stock
Item Number
FK1212
MFG Item Number
FK1212
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
FK1212
Floor Stand Kits

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FK1212
Item Number FK1212
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 12 " High
Net Weight 37 lbs
Gross Weight 37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved