HS2210
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS2210

Wiegmann Wireway
In stock
Item Number
HS2210
MFG Item Number
HS2210
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS2210
Wireway, 2.5in.Hx2.5in.Wx120in.L, N1,

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HS2210
Item Number HS2210
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 120 "
Net Weight 45 lbs
Gross Weight 90 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved