The store will not work correctly when cookies are disabled.
HS223NK
Wiegmann Wireway, HS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wireway, 2.5in.Hx2.5in.Wx36in.L, N1,
- All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HS223NK |
Item Number |
HS223NK |
Manufacturer |
Wiegmann |
Product Series |
HS |
Family Series |
Wiegmann Wireway, HS Series |
Latching Mechanism |
Hinge Cover |
Style |
Straight Section |
Nominal Length |
36 " |
NEMA Rating |
NEMA 1 |
Net Weight |
7 lbs |
Gross Weight |
28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved