HS224NK
Wiegmann Wireway, HS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS224NK

Wiegmann Wireway, HS Series
In stock
Item Number
HS224NK
MFG Item Number
HS224NK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, HS Series
Item #
HS224NK
Wireway, 2.5in.Hx2.5in.Wx48in.L, N1,

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number HS224NK
Item Number HS224NK
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 48 "
Net Weight 9 lbs
Gross Weight 36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved