HW-MP808CS
Wiegmann Enclosures, Premier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HW-MP808CS

Wiegmann Enclosures, Premier Series
In stock
Item Number
HW-MP808CS
MFG Item Number
HW-MP808CS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Premier Series
Item #
HW-MP808CS
Inner Panel, Carbon Steel, White

Premier Series Information

  • Fiberglass Construction
  • Hinged Cover with 180 Degree Door Opening
The Premier Series from Wiegmann offers non‑metallic, impact resistant enclosures. These enclosures are UV Resistant, Watertight, and Dust‑tight sealed.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HW-MP808CS
Item Number HW-MP808CS
Manufacturer Wiegmann
Product Series Premier
Family Series Wiegmann Enclosures, Premier Series
Material Carbon Steel
Composition Metallic
Perforated No
Kit with Hardware No
Approvals CSA, UL
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved