JWBH2
Wiegmann Wireway, JW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JWBH2

Wiegmann Wireway, JW Series
In stock
Item Number
JWBH2
MFG Item Number
JWBH2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, JW Series
Item #
JWBH2
Branket Hanger

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JWBH2
Item Number JWBH2
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 2.5 "
NEMA Rating NEMA 12
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved