JWBH6
Wiegmann Wireway, JW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JWBH6

Wiegmann Wireway, JW Series
In stock
Item Number
JWBH6
MFG Item Number
JWBH6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, JW Series
Item #
JWBH6
Bracket Hanger

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JWBH6
Item Number JWBH6
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 6 "
Net Weight 1.6188 lbs
Gross Weight 1.6188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved