The store will not work correctly when cookies are disabled.
JWE2
Wiegmann Wireway, JW Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
End Plate, 2.5in.Hx2.5in.W, Includes (1)
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
- Straight Section Feature a Hinged top Design for Easy Wiring
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
JWE2 |
Item Number |
JWE2 |
Manufacturer |
Wiegmann |
Product Series |
JW |
Family Series |
Wiegmann Wireway, JW Series |
Latching Mechanism |
Feed Through |
Style |
Straight Section |
Nominal Length |
2.5 " |
NEMA Rating |
NEMA 12 |
Net Weight |
0.585 lbs |
Gross Weight |
0.665 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved