L040490
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L040490

Wiegmann Wireway
In stock
Item Number
L040490
MFG Item Number
L040490
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
L040490
90 Degree Elbow, Gray Steel

Series Information

Specifications

Specifications
Manufacturer Part Number L040490
Item Number L040490
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style 90 Elbow
Nominal Length 6 "
Approvals cULus
Net Weight 2.25 lbs
Gross Weight 2.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved