L060645
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L060645

Wiegmann Wireway
In stock
Item Number
L060645
MFG Item Number
L060645
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
L060645
45 Degree Elbow, 6in.x6in., Steel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L060645
Item Number L060645
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style 45 Elbow
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved