LJW1264
Wiegmann Wireway, LJW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LJW1264

Wiegmann Wireway, LJW Series
In stock
Item Number
LJW1264
MFG Item Number
LJW1264
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, LJW Series
Item #
LJW1264
N12, Lay-In Wireway - Straight

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LJW1264
Item Number LJW1264
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Latching Mechanism Lay-In
Nominal Length 48 "
NEMA Rating NEMA 12
Net Weight 45 lbs
Gross Weight 45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved