LJW23
Wiegmann Wireway, LJW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LJW23

Wiegmann Wireway, LJW Series
In stock
Item Number
LJW23
MFG Item Number
LJW23
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, LJW Series
Item #
LJW23
N12, Lay-In Wireway - Straight

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LJW23
Item Number LJW23
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Latching Mechanism Lay-In
Nominal Length 36 "
Net Weight 10 lbs
Gross Weight 10 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved