LOH201606
Wiegmann Enclosures, LOH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LOH201606

Wiegmann Enclosures, LOH Series
In stock
Item Number
LOH201606
MFG Item Number
LOH201606
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, LOH Series
Item #
LOH201606
Enclosure, 20in.Hx16in.Wx6in.D, N3R,

LOH Series Information

  • Nema Types 1 and 3R
  • UL E6924; CSA LL66078
  • 16 or 14 Gauge Carbon Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
LOH Series enclosures are designed for use as wiring or junction boxes. They provide protection in outdoor installations against rain, sleet, and snow, or indoors against drippintg water.

  • Mounting Holes Provided on Back
  • Grounding Provisions Provided
  • Drip Shield Top and Seam‑Free Sides, Front and Back
  • Optional Back Panel


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LOH201606
Item Number LOH201606
Manufacturer Wiegmann
Product Series LOH
Family Series Wiegmann Enclosures, LOH Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Latch
Options Included Drip Shield, Ground Stud
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 20 "
Nominal Width 16 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 28 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved