N1P1012PP
Wiegmann Enclosures, N1P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N1P1012PP

Wiegmann Enclosures, N1P Series
In stock
Item Number
N1P1012PP
MFG Item Number
N1P1012PP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N1P Series
Item #
N1P1012PP
Inner Panel, Perforated

N1P Series Information

  • White Polyester Powder
  • Panels Fit the Following Enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), and NEMA 12 WAGIE
  • Perforated Steel Panels Are 14 Gauge Steel
  • Accept Self‑Tapping Screws ‑ Eliminates the Need to Measure, Mark and Drill When Mounting Components
  • Panels Are Used For Mounting Lightweight Control Components

Specifications

Specifications
Manufacturer Part Number N1P1012PP
Item Number N1P1012PP
Manufacturer Wiegmann
Product Series N1P
Family Series Wiegmann Enclosures, N1P Series
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 10 "
Nominal Width 12 "
Net Weight 1.48 lbs
Gross Weight 19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved