N412121206CST
Wiegmann Enclosures, N412-CST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N412121206CST

Wiegmann Enclosures, N412-CST Series
In stock
Item Number
N412121206CST
MFG Item Number
N412121206CST
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, N412-CST Series
Item #
N412121206CST
Enclosure, 12in.Hx12in.Wx6in.D, N4/12,

N412-CST Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N412121206CST
Item Number N412121206CST
Manufacturer Wiegmann
Product Series N412-CST
Family Series Wiegmann Enclosures, N412-CST Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Options Included Sloped Top
Panel Included No
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 13.5 lbs
Gross Weight 13.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved