NP1224
Wiegmann Enclosures, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP1224

Wiegmann Enclosures, NP Series
In stock
Item Number
NP1224
MFG Item Number
NP1224
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NP Series
Item #
NP1224
Inner Panel, Steel, White

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP1224
Item Number NP1224
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 24 "
Net Weight 6.43 lbs
Gross Weight 7.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved