NP2020CPP
Wiegmann Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP2020CPP

Wiegmann Enclosures, C Series
In stock
Item Number
NP2020CPP
MFG Item Number
NP2020CPP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP2020CPP
Inner Panel, Perforated Steel

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP2020CPP
Item Number NP2020CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 20 "
Nominal Width 20 "
Net Weight 9 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved