NP2420CPP
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP2420CPP

Wiegmann Enclosures
In stock
Item Number
NP2420CPP
MFG Item Number
NP2420CPP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP2420CPP
Inner Panel, Perforated

C Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP2420CPP
Item Number NP2420CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved