NP2424CPP
Wiegmann Enclosures, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP2424CPP

Wiegmann Enclosures, C Series
In stock
Item Number
NP2424CPP
MFG Item Number
NP2424CPP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, C Series
Item #
NP2424CPP
Inner Panel, Perforated

C Series Information


Specifications

Specifications
Manufacturer Part Number NP2424CPP
Item Number NP2424CPP
Manufacturer Wiegmann
Product Series C
Family Series Wiegmann Enclosures, C Series
Material Steel
Composition Metallic
Panel Type Back
Perforated Yes
Kit with Hardware No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 9 lbs
Gross Weight 9.76 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved