NP3020
Wiegmann Enclosures, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NP3020

Wiegmann Enclosures, NP Series
In stock
Item Number
NP3020
MFG Item Number
NP3020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NP Series
Item #
NP3020
Inner Panel, Steel, White

NP Series Information

  • Steel, Galvanized and Stainless Panels Are 12 Gauge Steel
  • Perforated Panels Are Fabricated from 14 Gauge Steel
  • Aluminum Panels Are 5052‑H32 Aluminum Alloy, .080‑Inch Thick
  • Panel with Any Side Over 17.00" Has 3/4" Flange on All Sides
  • Steel Panels Are Painted White Polyester Powder

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NP3020
Item Number NP3020
Manufacturer Wiegmann
Product Series NP
Family Series Wiegmann Enclosures, NP Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 30 "
Nominal Width 20 "
Net Weight 16 lbs
Gross Weight 17.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved