NPDD7272
Wiegmann Enclosures, NPDD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NPDD7272

Wiegmann Enclosures, NPDD Series
In stock
Item Number
NPDD7272
MFG Item Number
NPDD7272
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, NPDD Series
Item #
NPDD7272
Inner Panel, Steel

NPDD Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number NPDD7272
Item Number NPDD7272
Manufacturer Wiegmann
Product Series NPDD
Family Series Wiegmann Enclosures, NPDD Series
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 72 "
Nominal Width 72 "
Net Weight 184 lbs
Gross Weight 184 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved