P0606
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P0606

Wiegmann Enclosures
In stock
Item Number
P0606
MFG Item Number
P0606
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
P0606
Inner Panel, Steel, White, 14 Gauge

Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P0606
Item Number P0606
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.575 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved