P1210AL
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1210AL

Wiegmann Enclosures, P Series
In stock
Item Number
P1210AL
MFG Item Number
P1210AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P1210AL
Inner Panel, Aluminum

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1210AL
Item Number P1210AL
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 10 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved