P1210G
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1210G

Wiegmann Enclosures, P Series
In stock
Item Number
P1210G
MFG Item Number
P1210G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P1210G
Inner Panel, Galvanized Steel

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1210G
Item Number P1210G
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 20 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved