P1412SS
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1412SS

Wiegmann Enclosures, P Series
In stock
Item Number
P1412SS
MFG Item Number
P1412SS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P1412SS
Inner Panel, Stainless Steel

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1412SS
Item Number P1412SS
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Stainless Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 14 "
Nominal Width 12 "
Net Weight 31 lbs
Gross Weight 3.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved