P1614AL
Wiegmann Enclosures, P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P1614AL

Wiegmann Enclosures, P Series
In stock
Item Number
P1614AL
MFG Item Number
P1614AL
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, P Series
Item #
P1614AL
Inner Panel, Aluminum

P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P1614AL
Item Number P1614AL
Manufacturer Wiegmann
Product Series P
Family Series Wiegmann Enclosures, P Series
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 1.395 lbs
Gross Weight 1.4135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved