PA1010
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA1010

Wiegmann Wireway
In stock
Item Number
PA1010
MFG Item Number
PA1010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
PA1010
Panel Adapter Fitting, 10in.x10in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1010
Item Number PA1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Adapter
Composition Steel
Approvals cULus
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved