PB16
Wiegmann Enclosures, PB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB16

Wiegmann Enclosures, PB Series
In stock
Item Number
PB16
MFG Item Number
PB16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PB Series
Item #
PB16
Pushbutton Enclosure, 16-Hole, 30mm,

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number PB16
Item Number PB16
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Material Steel
Composition Metallic
Number of Holes 16
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Nominal Height 13 "
Nominal Width 11 "
Latching Mechanism Screws
NEMA Rating NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 11 lbs
Gross Weight 11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved