PB25
Wiegmann Enclosures, PB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PB25

Wiegmann Enclosures, PB Series
In stock
Item Number
PB25
MFG Item Number
PB25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PB Series
Item #
PB25
Pushbutton Enclosure, 25-Hole, 30mm

PB Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 30.5 mm Holes
PB Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number PB25
Item Number PB25
Manufacturer Wiegmann
Product Series PB
Family Series Wiegmann Enclosures, PB Series
Material Steel
Composition Metallic
Number of Holes 25
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 14 lbs
Gross Weight 14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved