PBGX12
Wiegmann Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBGX12

Wiegmann Enclosures
In stock
Item Number
PBGX12
MFG Item Number
PBGX12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PBGX Series
Item #
PBGX12
PUSHBUTTON ENCLOSURE, 12-HOLE, 22mm

PBGX Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 25 22.5 mm Holes
PBGX Series enclosures are designed to hold all standard brands of miniature oil‑tight pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Videos

Specifications

Specifications
Nominal Depth 4 "
Ships Factory Direct No
Manufacturer Part Number PBGX12
Item Number PBGX12
Manufacturer Wiegmann
Product Series PBGX
Family Series Wiegmann Enclosures
Material Steel
Composition Metallic
Number of Holes 12
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
Approvals CSA, UL
RoHS No
Net Weight 8 lbs
Gross Weight 8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved