PSL1
Wiegmann Enclosures, PSL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSL1

Wiegmann Enclosures, PSL Series
In stock
Item Number
PSL1
MFG Item Number
PSL1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, PSL Series
Item #
PSL1
Pushbutton Enclosure, 1-Hole, 30mm,

PSL Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • 1 to 4 30.5 mm Holes
PSL Series enclosures are designed to hold all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water. This "Slimline" model is designed for conditions where enclosures must fit within very limited areas.

  • Continuously Welded Seams
  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Nominal Depth 3 "
Ships Factory Direct No
Manufacturer Part Number PSL1
Item Number PSL1
Manufacturer Wiegmann
Product Series PSL
Family Series Wiegmann Enclosures, PSL Series
Material Steel
Composition Metallic
Number of Holes 1
Hole Size (mm) 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
RoHS No
Net Weight 1.385 lbs
Gross Weight 1.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved