R1008G
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R1008G

Wiegmann Wireway
In stock
Item Number
R1008G
MFG Item Number
R1008G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
R1008G
Wireway Reducer, 10in.-8in., Galvanized

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R1008G
Item Number R1008G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style Reducer
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved