RHC121206
Wiegmann Enclosures, RHC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHC121206

Wiegmann Enclosures, RHC Series
In stock
Item Number
RHC121206
MFG Item Number
RHC121206
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, RHC Series
Item #
RHC121206
Enclosure, 12.06in.Hx12in.Wx6.13in.D, N3

RHC Series Information

  • Nema Types 1 and 3R
  • UL E6924; CSA LL66078
  • 16 Gauge Carbon Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
RHC Series enclosures are designed for use as wiring boxes and junction boxes. They provide protection in outdoor applications against rain, sleet, and snow, or indoors against dripping water.

  • External Mounting Plates on Top and Bottom
  • Knockouts Standard On Bottom
  • Lid Supplied With Padlockable Draw Latch
  • Grounding Provisions Provided


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHC121206
Item Number RHC121206
Manufacturer Wiegmann
Product Series RHC
Family Series Wiegmann Enclosures, RHC Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Latch
Options Included Ground Stud, Knockouts
Panel Included No
NEMA Rating NEMA 1, NEMA 3R
Nominal Height 12 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 11.64 lbs
Gross Weight 12.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved