RSCG060624GNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSCG060624GNK

Wiegmann Wireway
In stock
Item Number
RSCG060624GNK
MFG Item Number
RSCG060624GNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
RSCG060624GNK
Wire Trough, 6in.Hx6in.Wx24in.L, N1/3R,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSCG060624GNK
Item Number RSCG060624GNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Composition Steel
Style Straight Section
Nominal Length 6 "
Approvals cULus
Net Weight 0.8188 lbs
Gross Weight 0.8188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved