S1010120NK
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S1010120NK

Wiegmann Wireway, S Series
In stock
Item Number
S1010120NK
MFG Item Number
S1010120NK
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S1010120NK
Wireway, 10in.Hx12in.Wx120in.L, N1,

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number S1010120NK
Item Number S1010120NK
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 120 "
Net Weight 107 lbs
Gross Weight 107 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved