S101060NK
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S101060NK

Wiegmann Wireway, S Series
In stock
Item Number
S101060NK
MFG Item Number
S101060NK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S101060NK
N1, Screw Cover Wireway - No Koft.s

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number S101060NK
Item Number S101060NK
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 60 "
NEMA Rating NEMA 1
Net Weight 53 lbs
Gross Weight 53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved