S121212GNK
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S121212GNK

Wiegmann Wireway, S Series
In stock
Item Number
S121212GNK
MFG Item Number
S121212GNK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S121212GNK
14GA. Galvanized Steel, NO

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Manufacturer Part Number S121212GNK
Item Number S121212GNK
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 12 "
Net Weight 16 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved