The store will not work correctly when cookies are disabled.
S121212NK
Wiegmann Wireway, S Series
MFG Item Number
S121212NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wireway, 12in.Hx12in.Wx12in.L, N1
- All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
S121212NK |
Item Number |
S121212NK |
Manufacturer |
Wiegmann |
Product Series |
S |
Family Series |
Wiegmann Wireway, S Series |
Nominal Length |
12 " |
NEMA Rating |
NEMA 1 |
Net Weight |
16 lbs |
Gross Weight |
16 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved