S4412
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S4412

Wiegmann Wireway, S Series
In stock
Item Number
S4412
MFG Item Number
S4412
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S4412
Wireway, 4in.Hx4in.Wx12in.L, N1, Screw

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S4412
Item Number S4412
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 12 "
NEMA Rating NEMA 1
Net Weight 14 lbs
Gross Weight 3.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved