S4460NK
Wiegmann Wireway, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S4460NK

Wiegmann Wireway, S Series
In stock
Item Number
S4460NK
MFG Item Number
S4460NK
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, S Series
Item #
S4460NK
Wireway, 4in.x4in.in.x60in., N1, Screw C

S Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number S4460NK
Item Number S4460NK
Manufacturer Wiegmann
Product Series S
Family Series Wiegmann Wireway, S Series
Nominal Length 60 "
Net Weight 73 lbs
Gross Weight 73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved