S6636ATNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S6636ATNK

Wiegmann Wireway
In stock
Item Number
S6636ATNK
MFG Item Number
S6636ATNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S6636ATNK
N1 ANG SCR CVR WIREWAY NK 6X6X36

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S6636ATNK
Item Number S6636ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 36 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved