S6672ATNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S6672ATNK

Wiegmann Wireway
In stock
Item Number
S6672ATNK
MFG Item Number
S6672ATNK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S6672ATNK
N1 ANG SCR CVR WIREWAY NK 6X6X72

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S6672ATNK
Item Number S6672ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 72 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved