S8848ATNK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S8848ATNK

Wiegmann Wireway
In stock
Item Number
S8848ATNK
MFG Item Number
S8848ATNK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
S8848ATNK
N1 ANG SCR CVR WIREWAY NK 8X8X48

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S8848ATNK
Item Number S8848ATNK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 48 "
Approvals cULus
Net Weight 34 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved