SC122406NK
Wiegmann Enclosures, SC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SC122406NK

Wiegmann Enclosures, SC Series
In stock
Item Number
SC122406NK
MFG Item Number
SC122406NK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, SC Series
Item #
SC122406NK
Enclosure, 24in.Hx12in.Wx6in.D, N1, Stee

SC Series Information

  • Nema Type 1
  • UL E6924; CSA LL66078
  • 16, 14, or 12 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
SC Series enclosures are designed for use as junction boxes and pull boxes in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

  • Mounting Holes On Back
  • Available With or Without Knockouts
  • Flat, Removable Covers Fastened With Plated Steel Screws
  • Galvanized Steel Used On Some Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SC122406NK
Item Number SC122406NK
Manufacturer Wiegmann
Product Series SC
Family Series Wiegmann Enclosures, SC Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 12 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 30 lbs
Gross Weight 30 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved